Shop All Conduit Clamps & Hangers
Anvil
Beam Clamp, Rod Sz 3/8", Zinc Plated
Mfr # 0500305008
Zoro # G1358682
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 3/8"
- Finish zinc plated
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500305008
- Zoro # G1358682
- UPC # 690291144127
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Rod Size | 3/8" |
Length (In.) | 1 3/4 in |
Throat Depth | 3/4 in |
Clamp Length | 1.75 in |
For Threaded Rod Size | 3/8 in |
Description
Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Clamp Length 1.75 in, Clamp Material Malleable Iron, Clamp Material Finish Zinc-Plated, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/8 in, Installation Torque 60 in-lb, Load Capacity 400 lb, Throat Depth 3/4 in, For Maximum Beam Thickness 3/4 in, Standards ANSI/MSS SP-69, Type 23, cUL Listed, A-A-1192A, Type 23, FM Approved, MSS SP-58, Type 23, UL Listed, WW-H-171-E, Type 23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C398)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 15A, 600V AC, 100kA (SBS15)
- FLUKE Glass Fuse, AGX Series, Fast-Acting, 2A, 250V AC, 10kA at 125V DC, 5 PK (Fluke-871178/2A)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reel Replacement Stop (HBL12BS)
- ANVIL Wide Mouth Beam Clamp, Rod Sz 3/8 In (0560009169)
- ANVIL Beam Clamp 7, Carbon Steel, Standard, 3/8In (0500315031)
- ANVIL Beam Clamp, Rod Sz 3/4", Zinc Plated (0500303037)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4", Zinc (0500010236)
- ANVIL Beam Clamp 4, Standard, Carbon Steel, 3/8In (0500315007)
- ANVIL C Clamp w/Locknut, Rod Sz 3/8 In (0500009337)
- RACO Clamp Back, Malleable Iron, Size 3" (1349)
- Anvil Conduit Clamps & Hangers