Shop All Conduit Clamps & Hangers
Anvil
Beam Clamp, Rod Sz 3/8 In, Ductile Iron
Mfr # 0500009063
Zoro # G1416651
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Ductile Iron
- Nominal Conduit/Pipe 3/8"
- Finish Plain
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0500009063
- Zoro # G1416651
- UPC # 690291134371
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Thread Size (In.) | 3/8-16 |
Length (In.) | 1 9/16 in |
Rod Size | 3/8" |
For Threaded Rod Size | 3/8 in |
Clamp Width | 0.81 in |
Throat Depth | 3/4 in |
Clamp Length | 1.81 in |
Description
Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Top, Clamp Length 1.81 in, Clamp Material Ductile Iron, Clamp Material Finish Galvanized, Clamp Width 0.81 in, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/8 in, Includes Locknut Yes, Installation Torque 60 in-lb, Load Capacity 500 lb, Throat Depth 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-2CG)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BB)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X2WPG6)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD4830)
- ANVIL Beam Clamp 4, Standard, Carbon Steel, 3/8In (0500315007)
- ANVIL Beam Clamp, Rod Sz5/8", Forged Steel (0500104104)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8", Zinc (0500010210)
- ANVIL Beam Clamp, C-Clamp, Rod Sz 3/8", Zinc (0500303003)
- ANVIL Wide Mouth Beam Clamp, Rod Sz 3/8 In (0560009169)
- ANVIL Beam Clamp, Rod Sz 7/8 In, Malleable Iron (0500095401)
- NVENT CADDY Conduit Clip, Spring Steel (4Z34)
- Anvil Conduit Clamps & Hangers