Shop All Conduit Clamps & Hangers
Anvil
Beam Clamp, Rod Sz 3/4 In, Malleable Iron
Mfr # 0500007430
Zoro # G2730061
original price:
$11.84
4% off
new price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 3/4"
- Finish Plain
- Rod Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500007430
- Zoro # G2730061
- UPC # 690291134210
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Rod Size | 3/4" |
Length (In.) | 2 in |
For Threaded Rod Size | 3/4 in |
Throat Depth | 3/4 in |
Clamp Length | 2 in |
Details
Item | Beam Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 3/4" |
Finish | Plain |
Max. Load (Lb.) | 500 |
Metal Detectable | Yes |
Type | C-Clamp |
Includes | Set Screw And Locknut |
Standards | Federal Specification A-A-1192A (Type 23), WW-H-171-E (Type 23), ANSI/MSS SP-69, and ANSI/MSS SP-58 (Type 23). UL, ULC Listed (Sizes 3/8 in , 1/2 in , and3/4 in) and FM Approved (Sizes 3/8 in). |
Description/Special Features | For Attachment to W and M Beams |
Beam Mount Location | Bottom |
For Beam Shape/Type | H-Beam |
Features | Full Thread Engagement, Ribbed Clamp |
Includes Locknut | Yes |
Beam Clamp Type | C-Clamp |
Load Capacity | 500 lb |
Installation Torque | 60 in-lb |
Clamp Material | Malleable Iron |
Description
Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Clamp Length 2 in, Clamp Material Malleable Iron, Clamp Material Finish Not Applicable, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/4 in, Includes Locknut Yes, Installation Torque 60 in-lb, Load Capacity 500 lb, Throat Depth 3/4 in, Standards ANSI/MSS SP-69, Type 23, cUL Listed, A-A-1192A, Type 23, FM Approved, MSS SP-58, Type 23, UL Listed, WW-H-171-E, Type 23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Push Switch Spst 2Term (61036)
- POWER FIRST 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (1FD65)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point (Tuff Pack), 500PK (1032TCTP)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPPL24WBLY)
- ANVIL Beam Clamp, Rod Sz 3/8 In, Malleable Iron (0500008008)
- ANVIL Beam Clamp, Rod Sz5/8", Forged Steel (0500104104)
- ANVIL Beam Clamp, Rod Sz 1/2", Zinc Plated (0500305016)
- ANVIL Beam Clamp, Rod Sz 1/2 In, Malleable Iron (0500008016)
- ANVIL Beam Clamp, Rod Sz 1/2 In, Ductile Iron (0560009078)
- ANVIL Beam Clamp 5, Carbon Steel, Standard, 3/8In (0500315015)
- UNISTRUT STRUT 3/8"" BEAM CLAMP (RP2894-37EG)
- Anvil Conduit Clamps & Hangers