Shop All Conduit Clamps & Hangers
Anvil
Beam Clamp, Rod Sz 1/2", Zinc Plated
Mfr # 0500305016
Zoro # G1527242
original price:
$7.39
9% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 1/2"
- Finish zinc plated
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500305016
- Zoro # G1527242
- UPC # 690291144134
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Rod Size | 1/2" |
Length (In.) | 1 3/4 in |
Throat Depth | 3/4 in |
Clamp Length | 1.75 in |
For Threaded Rod Size | 1/2 in |
Description
Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Clamp Length 1.75 in, Clamp Material Malleable Iron, Clamp Material Finish Zinc-Plated, For Beam Shape/Type H-Beam, For Threaded Rod Size 1/2 in, Installation Torque 60 in-lb, Load Capacity 440 lb, Throat Depth 3/4 in, For Maximum Beam Thickness 3/4 in, Standards ANSI/MSS SP-69, Type 23, cUL Listed, A-A-1192A, Type 23, FM Approved, MSS SP-58, Type 23, UL Listed, WW-H-171-E, Type 23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cap, Red, 300/400A Female Single Pole (HBLFCAPR)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 16mm (ZB6E2B)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 50 A, Reversing: No (LC1D50AT7)
- FLOWLINE Flow Switch Fitting (FT50-1000)
- ANVIL Beam Clamp, Rod Sz 1/2 In, Malleable Iron (0500008016)
- ANVIL Beam Clamp, Rod Sz5/8", Forged Steel (0500104104)
- ANVIL Beam Clamp, Rod Sz 1/2 In, Ductile Iron (0560009078)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4", Zinc (0500010236)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8", Zinc (0500010210)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4 In (0500009246)
- L.H. DOTTIE L.H. Dottie 1'' One Hole Pipe Strap, 100PK (HW100)
- Anvil Conduit Clamps & Hangers