Shop All Conduit Clamps & Hangers
Anvil
Beam Clamp, Rod Sz 1/2 In, Malleable Iron
Mfr # 0500008016
Zoro # G0936451
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 1/2"
- Finish Plain
- Max. Load (Lb.) 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500008016
- Zoro # G0936451
- UPC # 690291134234
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Length (In.) | 1 3/4 in |
Rod Size | 1/2" |
For Threaded Rod Size | 1/2 in |
Throat Depth | 3/4 in |
Clamp Length | 1.75 in |
Description
Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Clamp Length 1.75 in, Clamp Material Malleable Iron, Clamp Material Finish Not Applicable, For Beam Shape/Type H-Beam, For Threaded Rod Size 1/2 in, Installation Torque 60 in-lb, Load Capacity 400 lb, Throat Depth 3/4 in, For Maximum Beam Thickness 3/4 in, Standards ANSI/MSS SP-69, Type 23, cUL Listed, A-A-1192A, Type 23, FM Approved, MSS SP-58, Type 23, UL Listed, WW-H-171-E, Type 23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTIES Maxline Rapidair M8080, 1/2" Elbow Fitting (M8080)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSA1/0)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) GFCI Opening, 430 Stainless Steel (SS26L)
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, LED (XB4BVB5)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4 In (0500009246)
- ANVIL Beam Clamp 6, Carbon Steel, Standard, 3/8In (0500315023)
- ANVIL Beam Clamp, Rod Sz 3/4", Zinc Plated (0500303037)
- ANVIL Beam Clamp 5, Carbon Steel, Standard, 3/8In (0500315015)
- ANVIL Beam Clamp, Rod Sz 3/8 In, Ductile Iron (0500009063)
- ANVIL Wide Mouth Beam Clamp, Rod Sz 1/2 In (0500009170)
- HALEX Connector Cable Clamp 1.25Inch (05112B)
- Anvil Conduit Clamps & Hangers