Shop All Conduit Clamps & Hangers
Anvil
Beam Clamp, Rod Sz 1/2", Ductile Iron
Mfr # 0560009110
Zoro # G0847043
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Ductile Iron
- Nominal Conduit/Pipe 1/2"
- Finish Galvanized
- Max. Load (Lb.) 760 at Bottom, 950 at Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0560009110
- Zoro # G0847043
- UPC # 690291171116
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Rod Size | 1/2" |
Length (In.) | 1 3/4 in |
Clamp Length | 2.13 in |
For Threaded Rod Size | 1/2 in |
Throat Depth | 3/4 in |
Clamp Width | 1.06 in |
Description
Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Top, Clamp Length 2.13 in, Clamp Material Ductile Iron, Clamp Material Finish Galvanized, Clamp Width 1.06 in, For Beam Shape/Type H-Beam, For Threaded Rod Size 1/2 in, Includes Locknut Yes, Installation Torque 125 in-lb, Load Capacity 500 lb, Throat Depth 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2I)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 5A, 32V DC, Indicating, 2 PK (BP/ATC-5ID)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 1 Pole, 120V AC (Q130)
- SIEMENS Emergency Stop Push Button, Size 30mm (52PP2W2AP)
- ANVIL Beam Clamp, Rod Sz 1/2 In, Malleable Iron (0500008016)
- ANVIL Beam Clamp, C-Clamp, Rod Sz 3/8", Zinc (0500303003)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8 In (0500009238)
- ANVIL Beam Clamp 6, Carbon Steel, Standard, 3/8In (0500315023)
- ANVIL Beam Clamp, Rod Sz 5/8 In, Malleable Iron (0500007422)
- ANVIL Beam Clamp 4, Standard, Carbon Steel, 3/8In (0500315007)
- RACO Right Angle Clamp, Size 1-1/4" (2355RC)
- Anvil Conduit Clamps & Hangers