Shop All Conduit Clamps & Hangers
Anvil
Beam Clamp, C-Clamp, Rod Sz 1/2", Zinc
Mfr # 0500303011
Zoro # G2821007
original price:
$8.13
12% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 1/2"
- Finish zinc plated
- Type C-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500303011
- Zoro # G2821007
- UPC # 690291144097
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Length (In.) | 1 3/4 in |
Rod Size | 1/2" |
For Threaded Rod Size | 1/2 in |
Throat Depth | 3/4 in |
Clamp Length | 1.75 in |
Description
Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Clamp Length 1.75 in, Clamp Material Malleable Iron, Clamp Material Finish Zinc-Plated, For Beam Shape/Type H-Beam, For Threaded Rod Size 1/2 in, Includes Locknut Yes, Installation Torque 60 in-lb, Load Capacity 400 lb, Throat Depth 3/4 in, Standards ANSI/MSS SP-69, Type 23, cUL Listed, A-A-1192A, Type 23, FM Approved, MSS SP-58, Type 23, UL Listed, WW-H-171-E, Type 23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1" Diameter - 100 pcs - UV Resistant Black (CCUC6-100-C-BLACK)
- HONEYWELL THERMAL SOLUTIONS C6097B3002 Pressure Switch (C6097B3002)
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 39" - Aluminum (9496)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC (GSF10)
- ANVIL Beam Clamp, Rod Sz 3/8", Zinc Plated (0500305008)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4", Zinc (0500010236)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4 In (0500009246)
- ANVIL Beam Clamp, Rod Sz 3/8 In, Malleable Iron (0500008008)
- ANVIL Beam Clamp 4, Standard, Carbon Steel, 3/8In (0500315007)
- ANVIL Beam Clamp, Rod Sz 7/8 In, Malleable Iron (0500095401)
- ABB Thomas & Betts CARSCE977GC 1.25 in. Resi-Gard Cable Clips & Clamps; Orange (CARSCE977GC)
- Anvil Conduit Clamps & Hangers