Shop All Conduit Clamps & Hangers
Anvil
Beam Clamp 8, Carbon Steel, Standard, 3/8In
Mfr # 0500315049
Zoro # G1277631
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Carbon Steel
- Nominal Conduit/Pipe 3/8"
- Finish Galvanized
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500315049
- Zoro # G1277631
- UPC # 690291528750
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Beam Width | 8 in |
Width (In.) | 8 in |
Bolt Size (In.) | 3/8 |
Throat Depth | 11/16 in |
Clamp Length | 8 in |
Clamp Width | 0.56 in |
For Threaded Rod Size | 3/8 in |
Bolt Length | 3/8 in |
For Maximum Beam Width | 8 in |
Description
Beam Clamp, Beam Clamp Type Split-Style Clamp, Beam Mount Location Bottom Center, Clamp Length 8 in, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Width 0.56 in, For Beam Shape/Type I-Beam, For Threaded Rod Size 3/8 in, Includes Locknut Yes, Load Capacity 1,000 lb, Throat Depth 11/16 in, For Maximum Beam Width 8 in, Standards ANSI/MSS SP-69, Type 21, A-A-1192A, Type 21, MSS SP-58, Type 21, UL Listed, WW-H-171-E, Type 21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS44B 9001KA1)
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Cushion, PK25 (COL1613Z1)
- CORTECH Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend (TPGF)
- NVENT HOFFMAN Polypro, Type 4x, 12.08x10.08x6.35, Poly (A12106PHCW)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4 In (0500009246)
- ANVIL Beam Clamp, Rod Sz 1/2 In, Ductile Iron (0560009078)
- ANVIL Beam Clamp, Rod Sz5/8", Forged Steel (0500104104)
- ANVIL Wide Mouth Beam Clamp, Rod Sz 3/8 In (0560009169)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8", Zinc (0500010210)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8 In (0500009238)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S605002S00)
- Anvil Conduit Clamps & Hangers