Shop All Conduit Clamps & Hangers
Anvil
Beam Clamp 6, Carbon Steel, Standard, 3/8In
Mfr # 0500315023
Zoro # G2667113
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Carbon Steel
- Nominal Conduit/Pipe 3/8"
- Finish Galvanized
- Max. Load (Lb.) 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500315023
- Zoro # G2667113
- UPC # 690291528736
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width (In.) | 6 in |
Bolt Size (In.) | 3/8 |
Beam Width | 6 in |
Throat Depth | 11/16 in |
For Threaded Rod Size | 3/8 in |
Bolt Length | 3/8 in |
Clamp Width | 0.56 in |
Clamp Length | 6 in |
For Maximum Beam Width | 6 in |
Description
Beam Clamp, Beam Clamp Type Split-Style Clamp, Beam Mount Location Bottom Center, Clamp Length 6 in, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Width 0.56 in, For Beam Shape/Type I-Beam, For Threaded Rod Size 3/8 in, Includes Locknut Yes, Load Capacity 1,000 lb, Throat Depth 11/16 in, For Maximum Beam Width 6 in, Standards ANSI/MSS SP-69, Type 21, A-A-1192A, Type 21, MSS SP-58, Type 21, UL Listed, WW-H-171-E, Type 21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB4BL734155)
- MARINCO 30 AMP RV CORDSET 25 (25SPP.RV)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 60A (8910DPA62V09)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Black (HS367-S10-BLACK)
- ANVIL Beam Clamp, Rod Sz 1/2 In, Malleable Iron (0500008016)
- ANVIL Beam Clamp 7, Carbon Steel, Standard, 3/8In (0500315031)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8", Zinc (0500010210)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4", Zinc (0500010236)
- ANVIL Beam Clamp 8, Carbon Steel, Standard, 3/8In (0500315049)
- ANVIL C Clamp w/Locknut, Rod Sz 3/8 In (0500009337)
- GAMPAK STRAP STEEL EMT 1/2"" 2HL (51920)
- Anvil Conduit Clamps & Hangers