Shop All Control Levers & Knobs
Anvil
Anvil International 8700162657 1.25 in. Galvanized Lock Nut
Mfr # 785741
Zoro # G004063961
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 785741
- Zoro # G004063961
- UPC # 690291039157
- Country of Origin United States
- Category Control Levers & Knobs
Description
Features
- 1-1/4 in. Galvanized lock nut.
- Dimension - 2 x 2 x 0.4 in.
- Item weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam-Action Indexing Plung, D=8, D1=M20, Form:B, Steel (K0348.050820)
- MILWAUKEE TOOL 3/4" Shockwave Impact Hole Saw (49-56-9805)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-7/8 (MHSTK62)
- TEKTON 1/16 Inch Nail Set (65782)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CR)
- KIPP Quick-Acting Star Grips (K0156.06)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A6)
- KIPP Six Lobe Knobs with borehole, inch (K0184.832CP)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6A11)
- KLEIN TOOLS Replacement Tap for 625-32, 627-20 (626-32)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.6127)
- Anvil Control Levers & Knobs