Shop All Pipe Hangers
Anvil
Adjustable Swivel Loop Hanger 4"
Mfr # 0500301809
Zoro # G0428766
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable Yes
- Pipe Size (In.) 4 in
- Material Zinc-Plated Steel
- Rod Size 3/8 in
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500301809
- Zoro # G0428766
- UPC # 690291143885
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Pipe Size (In.) | 4 in |
Rod Size | 3/8 in |
Length (In.) | 5 1/2 in |
For Pipe Size | 4 in |
Overall Height | 5.5 in |
For Threaded Rod Size | 3/8 in |
Description
Swivel Loop Hanger, Cushioned No, For Pipe Size 4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Swivel Loop, Load Capacity 650 lb, Overall Height 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Tub Spout, Pull-Up Diverter (RP77091)
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW1300T)
- LEGEND VALVE 1/2 T15 NO LEAD BZE Y-STRAINER (105-503NL)
- PARKER Brass Pipe Fitting, MNPT, 3/8" Pipe Size (6-6 ME-B)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0500359567)
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (500407317)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 2 1/2 In (0500301767)
- ANVIL Malleable Iron Split Ring Hanger, 3/8" (0560500183)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3/4 In (0560005928)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 12 In (0500250154)
- DIXON Hex Hanger with Nitrile Grommets, 1-1/2" (B24RG-G150)
- Anvil Pipe Hangers