Shop All Galvanized Pipe Fittings
Anvil
90 Elbow, Malleable Iron, 3/4 in, NPT
Mfr # 0311500805
Zoro # G300714864
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degrees Elbow
- Standards ASME B1.20.1, ASME B16.39, ASTM A153, ASTM A197
- Pipe Size 3/4 in
- Pipe Fitting Connection Type NPT x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311500805
- Zoro # G300714864
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size | 3/4 in |
Flange Outside Diameter | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
90 Degrees Elbow, Malleable Iron, Galvanized, Class Class 300, For Pipe Schedule 80, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (28-380)
- ZORO SELECT Socket x Socket Cast Iron P-Trap (222512)
- ZORO SELECT 2" MNPT Galvanized Square Head Plug (5P915)
- JONES STEPHENS Brass Half Union, 1/4" Pipe Size (F40064)
- ANVIL EXTENSION GALV 1/2"" (8700171856)
- ANVIL Union, Forged Steel, 1 1/2", NPT, Class 3000 (0361504608)
- ANVIL Hex Bushing, Forged Steel, 3/4 x 1/2 in (0361309487)
- ANVIL STZ Industries 1/2 in. FIP each Galvanized Malleable Iron Lock Nut (311UPLN-12)
- ANVIL UNION FMLE 1.25"" GALV (8700163556)
- ANVIL 8700130746 1 x .25 in. Malleable Iron Pipe Fitting Galvanized Hex Reducing Bushing (785709)
- THRIFCO PLUMBING 2 Inch Galvanized Steel Plug (5218097)
- Anvil Galvanized Pipe Fittings