Shop All Galvanized Pipe Fittings
Anvil
90 Elbow, Forged Steel, 2 in, Class 3000
Mfr # 0361502420
Zoro # G000714935
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape 90 Degrees Elbow
- Standards ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
- Pipe Size 2 in
- Pipe Fitting Connection Type NPT x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361502420
- Zoro # G000714935
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 3 5/16 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side B Outside Diameter | 3 5/16 in |
Flange Outside Diameter | 2 in |
Description
90 Degrees Elbow, Forged Steel, Galvanized, Class Class 3000, For Pipe Schedule 160, 2 in, Female, NPT, 3 5/16 in, 2 in, Female, NPT, 3 5/16 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S418HG)
- ANVIL 1/2 In. Black Malleable 90 Degree Elbow 150 PSI Lead Free (810000810)
- ZORO SELECT 1" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNF23)
- ELKAY Upper Shroud, For Elkay Ezo & Lozo Series (56228C)
- ANVIL 1" FNPT Galvanized Cross (0311070205)
- ANVIL 3/4" NPT Galvanized Street Tee (0311062202)
- ANVIL 4" FNPT Galvanized 45 Degree Elbow (0311025209)
- ANVIL 2" x 2" x 1-1/4" FNPT Galvanized Reducing Tee (0311049001)
- ANVIL 1/8" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026603)
- ANVIL 2" x 1-1/4" FNPT Galvanized 90 Degree Reducing Elbow (0311010409)
- WORLDWIDE SOURCING Coupling Merchant Galv 1/2 (PPGSC-15)
- Anvil Fittings