Shop All Galvanized Pipe Fittings
Anvil
90 Elbow, Forged Steel, 1 in, Class 2000
Mfr # 0361511389
Zoro # G500714930
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape 90 Degrees Elbow
- Standards ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
- Pipe Fitting Connection Type NPT x NPT
- Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361511389
- Zoro # G500714930
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size | 1 in |
Flange Outside Diameter | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 13/16 in |
Fitting Side A Outside Diameter | 1 13/16 in |
Description
90 Degrees Elbow, Forged Steel, Galvanized, Class Class 2000, For Pipe Schedule 80, 1 in, Female, NPT, 1 13/16 in, 1 in, Female, NPT, 1 13/16 in, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Safety Strap, For Pipes (86298)
- AMERICAN STANDARD Cadet Pro Round Front 1.6 Gpf Toilet In, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White (215DA.004.020)
- AMERICAN STANDARD Cadet Pedestal Sink, 4" Center Hole, White (0236411.020)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 24'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-24B)
- ANVIL 2-1/2" x 2-1/2" x 2" FNPT Galvanized Reducing Tee (0311052401)
- ANVIL 1" x 1" x 1/4" FNPT Galvanized Reducing Tee (0311040406)
- ANVIL 90 Elbow, Forged Steel, 3/4 in, NPT (0361502453)
- ANVIL 1" MNPT Galvanized Plug (0319902441)
- ANVIL Square Head Plug, Forged Steel, 1 in (0361308059)
- ANVIL 2" x 1/2" FNPT Galvanized Reducer (0311089809)
- LDR INDUSTRIES 311 RC-234 COUPLING 2IN X 3/4IN GALVANIZED (501859)
- Anvil Fittings