Shop All Ductile Iron Pipe Fittings
Anvil
7401 11/2In Ridglok Coupling
Mfr # 0390013506
Zoro # G1107989
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Iron
- Specific Fitting Shape Coupling
- Standards NSF
- Basic Pipe Fitting Shape Coupling
- Maximum Operating Pressure 750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0390013506
- Zoro # G1107989
- UPC # 690291105951
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Details
Pipe Fitting Material | Iron |
Specific Fitting Shape | Coupling |
Standards | NSF |
Basic Pipe Fitting Shape | Coupling |
Item | 7401 11/2In Ridglok Coupling |
Maximum Operating Pressure | 750 |
Fitting Side A Type | Coupling |
Finish/Coating | Painted |
Fitting Side B Type | Coupling |
Description
Coupling, Iron, Painted, 1 1/2 in, Not Applicable, Coupling, 1 1/2 in, Not Applicable, Coupling, 750 Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XLERATOR Xchanger Combo Kit, Silver, SS (40575)
- ELKAY Elkay Kit-Flexi-Guard Bubbler Replcmnt (92715C)
- THRIFCO PLUMBING 1/2 X 3 Inch Stainless Steel Nipples, Packaged (9020005)
- B & K Homewerks 3/8 in. Brass Drain Cap 1 pc (VACCAPW3)
- GRUVLOK Reducing Coupling, Ductile Iron, 3 x 2 in (0390137990)
- SMITH-BLAIR Ductile Iron Coupling, 4 In Pipe Size (41190045010003)
- GRUVLOK Coupling, Ductile Iron, 3 in, Grooved (0390211761)
- ZORO SELECT Clamp-T w/FNPT Branch, 2x1.5", Iron, 500psi (0390171049)
- SMITH-BLAIR Ductile Iron Coupling, 1 In Pipe Size (41100013210003)
- GRUVLOK Pipe Flange, Ductile Iron, 4 in, Grooved (0390210102)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 6X4" (4319001724)
- Anvil Ductile Iron Pipe Fittings