Shop All Black Pipe Fittings
Anvil
7" Ductile Iron Coupling Class 150
Mfr # 0390007441
Zoro # G3930617
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 7"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0390007441
- Zoro # G3930617
- UPC # 690291105470
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 7" |
Hex Size | 7/8" |
Outside Dia. | 8-5/8" |
Pipe Size (Fittings) | 7" |
Fitting Pipe Size | 8 in x 8 in |
Fitting Side B Nominal Pipe Size | 8 in |
Fitting Side A Nominal Pipe Size | 8 in |
Pipe Size | 8 in |
Description
Roughneck Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 8 in, Grooved, 8 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION Faucet Cartridge For Ob (RP 20005C)
- PREMIER PLUS Plus Natural Gas Water Heater Burner Assembly for Model BFG 40T40 or Series 100 (100093991)
- ZORO SELECT Replacement Screen, 2 In, 304 SS (20H638)
- NIBCO 3/8" NOM C Copper Coupling without Stop (601 3/8)
- ANVIL 3/4" x 1/2" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361330905)
- ANVIL 8700158002 .38 in. Steel Pipe Fitting Black Coupling (179184)
- ANVIL 1-1/4" Female NPT x Female NPT Black Forged Steel Union Class 3000 (0361501406)
- ANVIL 1" Female NPT x Female NPT Steel Easy Alignment Coupling Class 150 (0320201809)
- ANVIL Hex Head Plug, Cast Iron, 1 in, Class 150 (0318901881)
- ANVIL 1" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310087002)
- LEGEND VALVE 2 X 1-1/4 BLACK RED. COUPLING (350-547)
- Anvil Black Pipe Fittings