Shop All Hoist Rings
Anvil
69 8 ZP LT/DTY W/NFPA TAP HGR
Mfr # 0500301882
Zoro # G7574893
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 8 in
- Standards ASTM B633; ASTM A653; MSS SP58, SP69; UL/FM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0500301882
- Zoro # G7574893
- UPC # 69029114391
- Country of Origin United States
- Category Hoist Rings
Dimensions
Trade Size | 8 in |
Details
Standards | ASTM B633; ASTM A653; MSS SP58, SP69; UL/FM |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plat Castr, Polyurthane, 3 in., 300 lb. (1UKA4)
- LITTLE GIANT LADDERS Ladder, Aluminum, 4 to 7 ft H, 300 lb Cap (13117-001)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 22BF (AS15B22)
- STRONGARM Electric Winch, 1HP, 115VAC (SA5015AC)
- US CARGO CONTROL Flush Mount D Rings - Flush Mount Tie Down D Rings (PF5)
- ACTEK Hoist Ring, Extended Range Standard UBar, 10000lb Load, 180 Deg Pivot Angle, 360 Deg Swivel, 1 In, 46216 (46216)
- ACTEK Hoist Ring, Extended Range Standard UBar, 1500 Lb Load, 180 Deg Pivot Angle, 360 Deg Swivel, 38,46352 (46352)
- ACTEK 1,800 Lb Side Load Hoist Ring 1213, 43520 (43520)
- RUD CHAIN Excavator Hook, 5500 lb. Load Cap. (7991206)
- RUD CHAIN Hoist Ring, Bolt-On, 14740 lb. Load Limit (8504661)
- ACTEK Metric Swivel Hoist Ring, 2,150 Kg, 46938 (46938)
- Anvil Hoist Rings