Shop All Galvanized Pipe Fittings
Anvil
6" FNPT Galvanized Tee
Mfr # 0311032007
Zoro # G5760736
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0311032007
- Zoro # G5760736
- UPC # 690291531187
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Pipe Size | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in x 6 in |
Fitting Side C Nominal Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Description
Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 6 in, Female, NPT, 6 in, Female, NPT, 6 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Pop-Up Shower Arm Diverter (VS-111)
- KOHLER Lift Rod Assembly (1193495-2MB)
- SLOAN Regal 111 Xl Smo M Flush Valve (3980189)
- MOEN Adler 1H Shwr Fct Brnckl (82604SRN)
- ANVIL 3/4" FNPT Galvanized Coupling (0311080402)
- ANVIL 3/4 X Close Galvanized Steel Pipe Nipple (0831019005)
- ANVIL Hex Bushing, Forged Steel, 1 1/2 x 3/4 in (0361309701)
- ANVIL 2" MNPT x 1" FNPT Galvanized Hex Bushing (0319907762)
- ANVIL Hex Bushing, Forged Steel, 2 x 1 1/2 in (0361309867)
- ANVIL FLANGE FLOOR 2"" GALV (8700164505)
- LEGEND VALVE 1/4" GALVANIZED 90 ELBOW (352-001C)
- Anvil Galvanized Pipe Fittings