Shop All Black Pipe Fittings
Anvil
6" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125
Mfr # 0308011907
Zoro # G2823895
product price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Companion Flange
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Flanged x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0308011907
- Zoro # G2823895
- UPC # 690291021770
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Outside Dia. | 16" |
Overall Length | 16 in |
Nominal Pipe Size | 6 in |
Flange Outside Diameter | 16 in |
Description
Reducing Companion Flange, 6 in Nominal Pipe Size, Flanged x FNPT, 16 in Flange Outside Diameter, 16 in Overall Length, Cast Iron, Class Class 125, 175 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F, Number of Bolt Holes 8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2-5/8" x 37/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048258)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- ACORN CONTROLS Flood-Trol(R) Valve Assembly (2563-100-002)
- TOTO Remote Control Unit Manualopen S500E (THU6056)
- ANVIL 3" Flanged x Flanged Cast Iron 90 Degree Elbow Class 125 (0306000803)
- ANVIL 1/4" Male NPT Black Forged Steel Square Head Plug Class 3000 (0361300403)
- ANVIL 1-1/2" x 1/2" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300154200)
- ANVIL 1/2" x 3/8" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361330509)
- ANVIL 1" x 3/4" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300012408)
- ANVIL 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310030002)
- JONES STEPHENS 1-1/2" Black Floor Flange (B3550295)
- Anvil Fittings