Shop All Black Pipes
Anvil
5X12 Grb Std Blk Erw Nipple
Mfr # 0330060203
Zoro # G9250219
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12 in
- Material - Pipe Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0330060203
- Zoro # G9250219
- UPC # 69029104359
- Country of Origin United States
- Category Black Pipes
Dimensions
Overall Pipe Length | 12 in |
Details
Material - Pipe | Steel |
Description
5X12 STANDARD BLACK ELECTRIC-RESISTANCE-WELD NIPPLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79415)
- MUSTEE Utility Sink, 22inx25in, Bone (10BN)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 4", PVC/FPM, with SS Spring (WCV1400VS)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Carbon Steel (SH51315-PP)
- ANVIL 1X3 Xh Blk Steel CW Nipple (0330523804)
- ANVIL 3/8 X 5-1/2 Xh Blk Stl CW Npl (0330511205)
- ANVIL 3/4 X 4 Xh Blk Steel CW Nipple (0330519802)
- ANVIL 11/2X6 Xh Blk Steel CW Nipple (0330533803)
- ANVIL 3/4X36 Std Blk Ready Cut Pipe (0330223884)
- ANVIL 11/2X21/2 Xh Blk CW Nipple (0330532409)
- BECK Carbon Weld Nipple (0330505009)
- Anvil Black Pipes