Shop All Black Pipe Fittings
Anvil
5" Grooved x Grooved Ductile Iron Coupling Class 150
Mfr # 0390007425
Zoro # G3930635
original price:
$259.99
10% off
new price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 5"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0390007425
- Zoro # G3930635
- UPC # 690291105456
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" |
Outside Dia. | 5-9/16" |
Pipe Size (Fittings) | 5" |
Hex Size | 7/8" |
Fitting Side B Nominal Pipe Size | 5 in |
Fitting Side A Nominal Pipe Size | 5 in |
Fitting Pipe Size | 5 in x 5 in |
Pipe Size | 5 in |
Description
Roughneck Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 5 in, Grooved, 5 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4188B104.020)
- ANVIL 1-1/4" Female NPT x Female NPT Malleable Iron Union Class 300 (0312822729)
- ACORN CONTROLS Blue PE Tubing, 1/8" O.D. x 10 Ft. (2155-010-199)
- WATTS Dielectric Union, 1-1/4 In, FIP, 250 psi (11/4 LF3006)
- ANVIL 4" Grooved x Grooved Ductile Iron Coupling Class 150 (0390007409)
- ANVIL 6" Grooved x Grooved Ductile Iron Coupling Class 150 (0390007433)
- ANVIL 2" Grooved x Grooved Ductile Iron Coupling Class 150 (0390007359)
- ANVIL 2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (0310501606)
- ANVIL Female NPT Forged Steel Anvilet (0766260392)
- ANVIL 1" x 1/2" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125 (0300149002)
- LEGEND VALVE 1/4 X 1/8 BLACK REDUCING COUPL (350-520C)
- Anvil Fittings