Shop All Galvanized Pipe Fittings
Anvil
5" FNPT Galvanized 90 Degree Elbow
Mfr # 0311002802
Zoro # G5751286
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311002802
- Zoro # G5751286
- UPC # 690291028366
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" |
Pipe Size (Fittings) | 5" |
Fitting Side A Nominal Pipe Size | 5 in |
Fitting Side B Nominal Pipe Size | 5 in |
Fitting Pipe Size | 5 in x 5 in |
Pipe Size | 5 in |
Description
90 Degrees Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 5 in, Female, NPT, 5 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Deluxe Molded Wood Seat, Wht, Adj Hinge, With Cover, Molded Wood, White (C014WD00)
- ZORO SELECT Pipe Nipple, 1 in Pipe Fitting, 6 in Length, MNPT, 304 Stainless Steel (T4BNF10)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Open, 1/2 in Pipe Size (8210P034)
- LEGEND VALVE 1-1/4" x 3/4" BRZ HYD TEE NL (312-086NL)
- ANVIL 3" FNPT Galvanized 90 Degree Elbow (0311002208)
- ANVIL 3/4" FNPT Galvanized Hex Locknut (0319913489)
- ANVIL COUPLE MALL 3/4"" GALV (8700133609)
- ANVIL Coupling, Forged Steel, 3/4 in, NPT (0361502578)
- ANVIL 1/4" MNPT x 1/8" FNPT Galvanized Bushing (0319905360)
- ANVIL 8700147856 .25 x 4.5 in. Steel Pipe Fitting Galvanized Nipple (421167)
- LEGEND VALVE 1-1/2x3/4x1-1/2 GALV. RED. TEE (352-279C)
- Anvil Fittings