Shop All Galvanized Pipe Fittings
Anvil
45 Elbow, Forged Steel, 1 in, Class 3000
Mfr # 0361501836
Zoro # G300714895
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape 45 Degrees Elbow
- Standards ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
- Pipe Size 1 in
- Pipe Fitting Connection Type NPT x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361501836
- Zoro # G300714895
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size | 1 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 2 5/8 in |
Fitting Side A Nominal Pipe Size | 1 in |
Flange Outside Diameter | 1 in |
Description
45 Degrees Elbow, Forged Steel, Galvanized, Class Class 3000, For Pipe Schedule 160, 1 in, Female, NPT, 2 3/16 in, 1 in, Female, NPT, 2 3/16 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible P-Trap, For Pipe Size 1-1/4" (FT-150)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/8 In, 304SS (TWT41125-PP)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P557)
- KETCHAM 36" "H x 48" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-4836P)
- ANVIL Hex Bushing, Forged Steel, 1 x 3/4 in (0361309578)
- ANVIL 1" x 1" x 1/4" FNPT Galvanized Reducing Tee (0311040406)
- ANVIL Square Head Plug, Forged Steel, 1/2 in (0361307952)
- ANVIL 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319906368)
- ANVIL 3/4" FNPT Galvanized 45 Degree Elbow (0311023600)
- ANVIL 1" FNPT Galvanized Wye (0311067003)
- ZORO SELECT 1-1/4" x 3/4" FNPT Galvanized Reducer (1XKW2)
- Anvil Galvanized Pipe Fittings