Shop All Galvanized Pipe Fittings
Anvil
4" x 4" x 2" FNPT Galvanized Reducing Tee
Mfr # 0311057004
Zoro # G5643041
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311057004
- Zoro # G5643041
- UPC # 690291030307
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 4" x 2" |
Pipe Size (Fittings) | 4" x 4" x 2" |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in x 2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Pipe Size | 2 in, 4 in |
Fitting Side C Nominal Pipe Size | 2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 4 in, Female, NPT, 4 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Promenade, 8 Ctr 24 Lavatory, Bone (LT532.8#03)
- APACHE HD Super T-Bolt SS Clamp, 2.36" to 2.48" (43082324)
- ZORO SELECT Plastic, Plug, Sewer Relief Valve (43507)
- ZORO SELECT 3/8" FNPT x Barb PVC Ball Valve Inline (6388190)
- ANVIL ELBOW 90 STREET1.25""GALV (8700127908)
- ANVIL 1/2" FNPT Galvanized Wye (0311066609)
- ANVIL 1-1/4" MNPT x 1/4" FNPT Galvanized Hex Bushing (0319907283)
- ANVIL 1/2" MNPT x 3/8" FNPT Galvanized Bushing (0319905485)
- ANVIL 2" x 2" x 1-1/2" FNPT Galvanized Reducing Tee (0311048805)
- ANVIL 1-1/4" FNPT x 1" MNPT Galv 90 Degree Street Elbow (0311019400)
- B & K Elbow 45D Glv 3/8" (311UE45-38)
- Anvil Fittings