Shop All Galvanized Pipe Fittings
Anvil
4" x 3" FNPT Galvanized Reducer
Mfr # 0311092605
Zoro # G5815074
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311092605
- Zoro # G5815074
- UPC # 690291359705
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 3" |
Pipe Size (Fittings) | 4" x 3" |
Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 4 in x 3 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 4 in, Female, NPT, 3 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 1-1/2" Pipe Size (BULK-PF-195)
- CANTEX BOX EXTENDERS PVC 1GANG (EZSO-EXT)
- ZORO SELECT 2" MNPT x 10" TBE CPVC Pipe Nipple Sch 80 (887-100C)
- SMITH LIGHT COMMERCIAL Water Hammer Arrestor, Pipe Size 1/2 in. (520-T-A)
- ANVIL UNION FMLE 1.25"" GALV (8700163556)
- ANVIL 2" FNPT x 1-1/2" MNPT Galv 90 Degree Street Elbow (0311020408)
- ANVIL 1" x 3/8" FNPT Galvanized Reducer (0311087209)
- ANVIL Hex Bushing, Steel, 3/4 x 1/4 in, NPT (0319905683)
- ANVIL 1/8" FNPT Galvanized Cap (0319900007)
- ANVIL Coupling, Steel, 1 in, FNPT, Class 150 (0321200057)
- LEGEND VALVE 2" GALVANIZED UNION (352-448)
- Anvil Galvanized Pipe Fittings