Shop All Galvanized Pipe Fittings
Anvil
4" x 3" FNPT Galvanized 90 Degree Reducing Elbow
Mfr # 0311012009
Zoro # G5806491
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311012009
- Zoro # G5806491
- UPC # 690291028632
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 3" |
Pipe Size (Fittings) | 4" x 3" |
Fitting Pipe Size | 4 in x 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 4 in |
Pipe Size | 4 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 4 in, Female, NPT, 3 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Coupling, Class 150 (0310080007)
- THRIFCO PLUMBING 1-1/2 Inch ABS P-Trap With Union (6793211)
- ZSI Cushion Clamp Strut Mount, Pipe Size 2 In (038N044)
- ELKAY Lustertone SS, 1 Bowl Dual Mnt Sink, Drop-in, Undermount Mount, 3 Hole, Lustrous Satin Finish (LSR27223)
- ANVIL ELBOW 90 1/2"" GALV (8700124152)
- ANVIL 8700147856 .25 x 4.5 in. Steel Pipe Fitting Galvanized Nipple (421167)
- ANVIL Hex Bushing, Forged Steel, 2 x 1/2 in (0361309800)
- ANVIL 2-1/2" FNPT Galvanized 45 Degree Elbow (0311024608)
- ANVIL 3/4" FNPT Galvanized Waste Nut (0311103204)
- ANVIL 1" x 3/8" FNPT Galvanized Reducer (0311087209)
- ANVIL 2" FNPT Galvanized Wye (0311067607)
- Anvil Fittings