Shop All Black Pipe Fittings
Anvil
4" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150
Mfr # 0318908969
Zoro # G3305784
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 4" x 1-1/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0318908969
- Zoro # G3305784
- UPC # 690291036187
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 1-1/4" |
Pipe Size (Fittings) | 4" x 1-1/4" |
Hex Size | 4-5/8" |
Fitting Pipe Size | 4 in x 1 1/4 in |
Pipe Size | 1 1/4 in, 4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
Hex Bushing, Cast Iron, Class Class 125, For Pipe Schedule 40, 4 in, Male, NPT, 1 1/4 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Flange, 2", 225 psi, Tee, 3 1/4" O.D. (M220100TEE)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2032-7)
- JAY R. SMITH MANUFACTURING Gasket, Water Closet, Size: 5" (0100GASKET-FELT)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 5 ft Length, Type L (LH05005)
- ANVIL 4" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318909009)
- ANVIL 3-1/2" x 2-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908563)
- ANVIL 4" x 1-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908928)
- ANVIL FLANGE BLACK FL 1/4"" (8700163754)
- ANVIL 1/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (0310000401)
- ANVIL 3/4" Female NPT Malleable Iron Cap Class 150 (0318900560)
- ANVIL 1-1/4 In. X 4 In. Black Steel Pipe Nipple 150 PSI Lead Free (830029203)
- Anvil Black Pipe Fittings