Shop All Black Pipe Fittings
Anvil
4" Socket Socket Black Forged Steel Coupling Class 3000
Mfr # 0362062200
Zoro # G5659622
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0362062200
- Zoro # G5659622
- UPC # 690291091872
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Outside Dia. | 5-5/16" |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Pipe Size | 4 in |
Description
Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 80, 4 in, Female, Socket, 4 in, Female, Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Vessel Repair Kit, 3/4 to 1 In. (RK34-375V)
- SLOAN 24 VAC Solenoid Assembly (EL138-2)
- ZORO SELECT CPVC Coupling, Schedule 80, 4" Pipe Size, FNPT x FNPT (9830-040)
- KOHLER Square Robe Hook (23290-2MB)
- ANVIL 1" x 3/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310040605)
- ANVIL 2" x 1" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310089404)
- ANVIL 1" x 1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318906849)
- ANVIL 1" Female NPT x Female NPT Forged Steel Coupling Class 6000 (0361249204)
- ANVIL 3/4" x 1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361330707)
- ANVIL 3-1/2" x 2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908605)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (ZFB221332)
- Anvil Black Pipe Fittings