Shop All Galvanized Pipe Fittings
Anvil
4" FNPT x MNPT Galvanized 90 Degree Street Elbow
Mfr # 0311017800
Zoro # G5497983
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311017800
- Zoro # G5497983
- UPC # 690291358456
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Fitting Side B Nominal Pipe Size | 4 in |
Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
90 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 4 in, Female, NPT, 4 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Diverter Tub Spout Kit (08-1049)
- TECHNIFIT Fitting, PTC, Bulkhead Union Elbow, 1/4" Tube (PLM1/4)
- ZORO SELECT 1", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX1)
- SHARKBITE MAX Push-Fit Elbow, Brass, Brass (UR248)
- ANVIL 1" FNPT Galvanized 90 Degree Elbow (0311001200)
- ANVIL 1/4" NPT Galvanized Street Tee (0311061600)
- ANVIL 1/8" FNPT Galvanized Cap (0319900007)
- ANVIL 1" NPT Galvanized Street Tee (0311062400)
- ANVIL 2" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319907846)
- ANVIL Hex Bushing, Forged Steel, 2 x 1 in (0361309842)
- ZORO SELECT 1/2" FNPT Galvanized Coupling (1MPH1)
- Anvil Galvanized Pipe Fittings