Shop All Black Pipe Fittings
Anvil
4" Female NPT Malleable Iron Cap Class 150
Mfr # 0318901006
Zoro # G1413946
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0318901006
- Zoro # G1413946
- UPC # 690291359910
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Fitting Pipe Size | 4 in |
Pipe Size | 4 in |
Nominal Pipe Size | 4 in |
Description
Round Cap, 4 in Nominal Pipe Size, Malleable Iron, Class Class 150, Female NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Shaped Water Key, 1/4 in, 9/32 in, 5/16 in, 11/32 in Sizes, 3-5/32 in Overall Lg, Steel, Chrome (151-015)
- STEEL & OBRIEN 12" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-12-304)
- KOHLER Assembly, Spray (1309218-2MB)
- KOHLER Statement Ada Handshower Adapter Vibrant Brushed Nickel (26311-BN)
- ANVIL 1-1/2" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318907409)
- ANVIL 4" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361169402)
- ANVIL 3" Male NPT Malleable Iron Square Head Plug Class 125 (0318902640)
- ANVIL 1" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310087002)
- ANVIL 2" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308008804)
- ANVIL 1" Female NPS x Female NPS Malleable Iron Merchant Coupling Class 150 (0320200058)
- LEGEND VALVE 3/8" BLACK UNION (350-442)
- Anvil Fittings