Shop All Black Pipe Fittings
Anvil
4", Cast Iron Hex Head Plug
Mfr # 0318903200
Zoro # G600714410
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Hex Head Plug
- Standards ASME B16.3, FM Approved, UL Listed
- Temp. Range -20 Degrees to 150 Degrees F
- Pipe Size (Fittings) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0318903200
- Zoro # G600714410
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Hex Head Plug |
Item | Hex Head Plug |
Standards | ASME B16.3, FM Approved, UL Listed |
Temp. Range | -20 Degrees to 150 Degrees F |
Plug Construction | Solid |
Max. Steam Pressure | 150 psi @ 350 Degrees F |
Color | Black |
Includes Pre-Applied Thread Sealant | No |
Class/Pressure | Class 150 300 psi @ 150 Degrees F |
Class | Class 150 |
Fitting Shape | Plug |
Includes Seal | No |
Pressure Level | Medium Pressure (300-999 psi) |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Description
Hex Head Plug, 4 in Nominal Pipe Size, Cast Iron, Class Class 150, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 150 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN O Ring For Tailpiece For - Part# 308512 (308512)
- PFISTER Bathroom Faucet Aerators, Aer Ins P-Comp .5Gpm Tt (941-8180)
- SHARPE VALVES Gate Valve, Class 800, 2 In., Socket Weld (4371003520)
- ZORO SELECT 3/8" Flare Brass Gas Ball Valve Inline (G-GBVF-38)
- ANVIL 1/4", Cast Iron Hex Head Plug (0318903564)
- ANVIL 1-1/2", Cast Iron Hex Head Plug (0318901964)
- ANVIL 1/2", Cast Iron Hex Head Plug (0318903648)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361330806)
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 125 (0318902525)
- ANVIL 1/2 Blk Pipe Caps 650 (8700132205)
- ANVIL FNPT, Malleable Iron Tee, Class 300 (0310516406)
- Anvil Fittings