Shop All Black Pipe Fittings
Anvil
4" Female NPT x Female NPT Black Forged Steel Threaded Union Class 3000
Mfr # 0361531809
Zoro # G6546827
original price:
$370.81
23% off
new price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361531809
- Zoro # G6546827
- UPC # 690291843976
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Outside Dia. | 7-25/64" |
Pipe Size (Fittings) | 4" |
Hex Size | 7 25/64" |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Pipe Size | 4 in |
Description
Lug Union, Steel, Class Class 3000, For Pipe Schedule 160, 4 in, Female, NPT, 4 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Direct Connect Overflow W/ Tip-Toe Trim and 2-Hole Overflow Cover in Oil Rubbed Bronze (7931817-DC-12)
- HYDROMAXX 3"x50Ft Black Flexible PVC Pipe (BF300050)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZTR6200EV)
- PARKER Adapter, Steel, 1/8 in x 10 mm Pipe Size (1/8M10FHG8S)
- ANVIL 2-1/2" Female NPT x Female NPT Black Forged Steel Threaded Union Class 3000 (0361531403)
- ANVIL 2" Female NPT x Female NPT Black Forged Steel Threaded Union Class 3000 (0361531205)
- ANVIL 1/2" Female NPT x Female NPT Black Forged Steel Threaded Union Class 3000 (0361530207)
- ANVIL 3/4" x 1/2" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (0361175904)
- ANVIL 5" Grooved x Grooved Ductile Iron Coupling Class 150 (0390007425)
- ANVIL 1/2" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300031606)
- ANVIL Female NPS x Female NPS Steel Merchant Coupling (0320200413)
- Anvil Black Pipe Fittings