Shop All Black Pipe Fittings
Anvil
4" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000
Mfr # 0361169402
Zoro # G5840527
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Half Coupling
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361169402
- Zoro # G5840527
- UPC # 690291089046
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Outside Dia. | 5-1/2" |
Pipe Size (Fittings) | 4" |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Pipe Size | 4 in |
Description
Half Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 160, 4 in, Female, NPT, 4 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Coupling, 1/2", 150,304, Thrd Heavy (4381030430)
- KOHLER Dtv Prompt Digital Shower Interface (527-1CP)
- SLOAN Diaphragm, Flex Tube 2.4 GPF Flushometers (EBV1021A)
- INTERSTATE PNEUMATICS 1/4 Inch NPSM Male x 1/8 Inch NPTF Male - Ball Seat Brass Adapter (FA412B)
- ANVIL 1/2" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361167802)
- ANVIL 3/4" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361168008)
- ANVIL 2-1/2" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361169006)
- ANVIL 2" x 2" x 1" Female NPT x Female NPT x Female NPT Black Forged Steel Reducing Tee Class 3000 (0361125404)
- ANVIL FLANGE BLACK FL 3/4"" (8700163903)
- ANVIL 1" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300032000)
- ANVIL 3" x 2-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908241)
- Anvil Fittings