Shop All Black Pipes
Anvil
3/8Xclose Xh Blk Stl CW Nipple
Mfr # 0330509407
Zoro # G9248432
original price:
$4.25
9% off
new price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1 in
- Material - Pipe Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0330509407
- Zoro # G9248432
- UPC # 69029104476
- Country of Origin United States
- Category Black Pipes
Dimensions
Overall Pipe Length | 1 in |
Details
Material - Pipe | Steel |
Description
3/8XCLOSE EXTRA HEAVY BLACK STEEL CONTINUOUS WELD NIPPLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Pressure Regulator, Water/Air, 1/2" Inlet (BFCWSSBBS01-D0015)
- ZORO SELECT 1/2" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BND22)
- GLOBAL PURE Replacement Water Filter, 3,600 Gallon Capacity (761215)
- FROST KING Fiberglass Pipe Wrp 25Ft (SP46)
- ANVIL 1X60 Std Blk A53 Rdy Cut Pipe (0330228842)
- ANVIL 3/4X3 Xh Blk Steel CW Nipple (0330519406)
- ANVIL 11/2X6 Xh Blk Steel CW Nipple (0330533803)
- ANVIL 1/2X6 Xh Blk Steel CW Nipple (0330516006)
- ANVIL 1/4Xclose Xh Blk Stl CW Nipple (0330504804)
- ANVIL 1/4X2 Xh Blk Steel CW Nipple (0330505207)
- LEGEND VALVE 1-1/4" X 9" BLACK NIPPLE (355-133)
- Anvil Pipes