Shop All Galvanized Pipe Fittings
Anvil
3/8" x 3/8" x 1/4" FNPT Galvanized Reducing Tee
Mfr # 0311036206
Zoro # G2849239
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8" x 3/8" x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311036206
- Zoro # G2849239
- UPC # 690291029257
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 3/8" x 1/4" |
Pipe Size (Fittings) | 3/8" x 3/8" x 1/4" |
Fitting Side A Nominal Pipe Size | 3/8 in |
Pipe Size | 1/4 in, 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 3/8 in x 3/8 in x 1/4 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 1" Pipe x 1" Wall, 9-Series for Fiberglass (928131)
- FLEX STRAINER Kitchen Sink Drain Strainer & Stopper BL, 2PK (DPFS1010-2)
- PFISTER Shwhd S/A 8P8Ws2 Bea 1.8Gpm Tb (973-218Y)
- CAMCO TastePURE KDF/Carbon Water Filter w/Flexible Hose Protector (40043)
- ANVIL 3/4" FNPT Galvanized Hex Locknut (0319913489)
- ANVIL 2" FNPT Galvanized 45 Degree Elbow (0311024400)
- ANVIL 3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311016406)
- ANVIL 8700130746 1 x .25 in. Malleable Iron Pipe Fitting Galvanized Hex Reducing Bushing (785709)
- ANVIL 1/4" FNPT Galvanized Tee (0311029409)
- ANVIL NIPPLE GALV 1.5 in. X 9 in. (8700154555)
- B & K/MUELLER INDSIMPORT 2 Galv Tee (510-608HN)
- Anvil Fittings