Shop All Galvanized Pipe Fittings
Anvil
3/8" x 3/8" x 1/2" FNPT Galvanized Reducing Tee
Mfr # 0311038004
Zoro # G2849178
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311038004
- Zoro # G2849178
- UPC # 690291029349
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 3/8" x 1/2" |
Pipe Size (Fittings) | 3/8" x 3/8" x 1/2" |
Fitting Side C Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in, 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Pre-Rinse Assembly, Polished Chrome (640)
- USA INDUSTRIALS Combination Strainer/Ball Valve, FNPT (ZUSA-VLV-61)
- PARKER Hollow Hex Plug, Steel, 3/8 in, MNPT (3/8 HHP-S)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/4", PVC/FPM, FPT x FPT (BFAS1012TFS)
- ANVIL 2" MNPT x 1-1/2" FNPT Galvanized Face Bushing (0319911848)
- ANVIL 8700124103 .38 in. Malleable Iron Pipe Fitting Galvanized 90 Degree Elbow (227405)
- ANVIL 1" x 3/8" FNPT Galvanized Reducer (0311087209)
- ANVIL 1/4" FNPT Galvanized Hex Locknut (0319913364)
- ANVIL BUSHING HEX 1X1/2"" GALV (8700130803)
- ANVIL 1/2" FNPT Galvanized Wye (0311066609)
- LEGEND VALVE 1" X 1/4" GALV. RED. TEE (352-209)
- Anvil Fittings