Shop All Galvanized Pipe Fittings
Anvil
3/8" x 1/8" FNPT Galvanized 90 Degree Reducing Elbow
Mfr # 0311007207
Zoro # G2849345
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/8" x 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311007207
- Zoro # G2849345
- UPC # 690291028403
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/8" |
Pipe Size (Fittings) | 3/8" x 1/8" |
Pipe Size | 1/8 in, 3/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 1/8 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, T-Handle, 1/2 In, Type: Turn-Tite (52096)
- STEEL & OBRIEN 3" Tri-Clamp End x Hose Barb - 3.093" Long 304SS (14MPHR-3-304)
- SHURFLO CC10 20-MICRON COCONUT GAC 10IN CARTRIDGE (155155-43)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, SS (4353011340)
- ANVIL 3/4" FNPT x 1/2" MNPT Galv 90 Degree Street Elbow (0311019004)
- ANVIL 1" FNPT Galvanized 90 Degree Elbow (0311001200)
- ANVIL CAP MALL 2"" GALV (8700132908)
- ANVIL Hex Bushing, Forged Steel, 2 x 1 1/2 in (0361309867)
- ANVIL 3/8" FNPT Galvanized Tee (0311029607)
- ANVIL 8700124103 .38 in. Malleable Iron Pipe Fitting Galvanized 90 Degree Elbow (227405)
- SMITH-COOPER Street 45, Galvanized, 150lb, 4" (4316012322)
- Anvil Fittings