Shop All Galvanized Pipe Fittings
Anvil
3/8" x 1/4" x 1/4" FNPT Galvanized Reducing Tee
Mfr # 0311036602
Zoro # G1969506
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311036602
- Zoro # G1969506
- UPC # 690291029271
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" x 1/4" |
Pipe Size (Fittings) | 3/8" x 1/4" x 1/4" |
Fitting Pipe Size | 3/8 in x 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Pipe Size | 1/4 in, 3/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Toilet Seat Elong Soft White (ES001-WH)
- MOEN Handle Extension Kit (96945WR)
- ZORO SELECT CPVC Elbow, 45 Degrees CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (2GKC1)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 20)
- ANVIL 1/2" FNPT Galvanized Tee (0311029805)
- ANVIL 1" x 1/2" FNPT Galvanized 90 Degree Reducing Elbow (0311008601)
- ANVIL 3/4" FNPT Galvanized Wye (0311066807)
- ANVIL 1-1/4" x 1" FNPT Galvanized 90 Degree Reducing Elbow (0311009005)
- ANVIL Hex Bushing, Forged Steel, 3/4 x 3/8 in (0361309461)
- ZORO SELECT 1/2" MNPT x 3/8" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN4)
- Anvil Fittings