Shop All Black Pipe Fittings
Anvil
3/8" x 1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150
Mfr # 0318905403
Zoro # G2930155
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/8" x 1/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0318905403
- Zoro # G2930155
- UPC # 690291347351
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Pipe Size (Fittings) | 3/8" x 1/4" |
Fitting Pipe Size | 3/8 in x 1/4 in |
Pipe Size | 1/4 in, 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Hex Bushing, Steel, Class Class 300, For Pipe Schedule 80, 3/8 in, Male, NPT, 1/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS S/S Flexible Hose44" For - Part# B-0044-Hml (B-0044-HML)
- DELTA Monitor 17 Series Valve Trim W/ 3-Setting Integrated Diverter (T27859-BL)
- THRIFCO PLUMBING 53054 Strip Brass Insert 2 (8430169)
- AMERICAN STANDARD Ovalyn W/Frnt Overflow Bon (0496.221.021)
- ANVIL 3/4" x 1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318905601)
- ANVIL 1/2" x 1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318905528)
- ANVIL 3/4" x 1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318905684)
- ANVIL 1-1/4 In. Black Malleable 90 Degree Elbow 150 PSI Lead Free (810001412)
- ANVIL 1/2 In. Black Malleable 90 Degree Elbow 150 PSI Lead Free (810000810)
- ANVIL 3/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (0310023601)
- LEGEND VALVE BLACK ASSORTMENT 3/4" 25 PCS (355-241E)
- Anvil Black Pipe Fittings