Shop All Galvanized Pipe Fittings
Anvil
3/8" NPT Galvanized Coupling
Mfr # 0321201121
Zoro # G3107544
original price:
$17.94
22% off
new price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0321201121
- Zoro # G3107544
- UPC # 690291374289
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
API Merchant Coupling, Steel, Galvanized, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (569-040BC)
- KOHLER Statement Handshower Hose, 60 Vibrant Brushed Nickel (21049-BN)
- CHERNE Pipe Plug w/Bypass, Mechanical, 6 In (272949)
- KOHLER Elbow & Tube Sa, Drain, 1.5 (1007562-BN)
- ANVIL 2" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (0319907689)
- ANVIL 2" x 1" FNPT Galvanized Reducer (0311089403)
- ANVIL 1/8" MNPT Galvanized Square Head Plug (0319901443)
- ANVIL 8700135356 0.75 x 0.25 in. Galvanized Reducer Coupling (4026472)
- ANVIL Tee, Forged Steel, 1/2 in, NPT, Class 2000 (0361510506)
- ANVIL 3/8" FNPT Galvanized Cap (0319900080)
- LDR INDUSTRIES 311 E90-112 ELBOW 1-1/2 GALV 90DEG (501807)
- Anvil Fittings