Shop All Galvanized Pipe Fittings
Anvil
3/8" FNPT Galvanized Union
Mfr # 0313822041
Zoro # G9085772
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0313822041
- Zoro # G9085772
- UPC # 690291354243
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Pipe Size | 3/8 in |
Description
Union, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 14)
- BONOMI 3/8" NPT Stainless Steel Ball Valve 3-Way (966N-3/8)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Metallic Gray (442536)
- APOLLO PEX 1/2 in. x 300 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB30012)
- ANVIL 2" FNPT Galvanized 45 Degree Elbow (0311024400)
- ANVIL 3/4 In X Close Galvanized Steel Pipe Nipple 150 PSI Lead Free (831019005)
- ANVIL Hex Bushing, Forged Steel, 1 x 3/4 in (0361309578)
- ANVIL 2" x 2" x 1-1/4" FNPT Galvanized Reducing Tee (0311049001)
- ANVIL 1" FNPT Galvanized Cross (0311070205)
- ANVIL 3/4" MNPT Galvanized Square Head Plug (0319901609)
- ZORO SELECT 3/4" FNPT Galvanized Union (1MPJ9)
- Anvil Fittings