Shop All Galvanized Pipe Fittings
Anvil
3/8" FNPT Galvanized Tee
Mfr # 0311029607
Zoro # G9460832
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311029607
- Zoro # G9460832
- UPC # 690291345746
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in x 3/8 in |
Description
Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Stem F/Crane Dial-ese Hot (C07411)
- CASH VALVE Pressure Regulator, 3/4 In, 10 to 35 psi (12396-0023)
- LEGEND VALVE 4" X 3" BLACK HEX BUSHING (350-649)
- WATTS Dielectric Union, 2 In, FIP, 250 psi (2 LF3004)
- ANVIL 8700135356 0.75 x 0.25 in. Galvanized Reducer Coupling (4026472)
- ANVIL 2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311028203)
- ANVIL 2" x 2" x 1-1/4" FNPT Galvanized Reducing Tee (0311049001)
- ANVIL ELBOW 90 1/2"" GALV (8700124152)
- ANVIL 1-1/4" MNPT x 3/4" FNPT Galvanized Hex Bushing (0319907044)
- ANVIL 3" FNPT Galvanized 90 Degree Elbow (0311002208)
- ANVIL 1-1/2" FNPT Galvanized Union (0313822165)
- Anvil Galvanized Pipe Fittings