Shop All Galvanized Pipe Fittings
Anvil
3/8" FNPT Galvanized Hex Locknut
Mfr # 0319913406
Zoro # G2897758
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Hex Locknut
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0319913406
- Zoro # G2897758
- UPC # 690291354069
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Hex Size | 1" |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Overall Length | 5/16 in |
Nominal Pipe Size | 3/8 in |
Description
Locknut, 3/8 in Nominal Pipe Size, Class Class 150, Galvanized, Steel, Female NPT, For Pipe Schedule 40, 150 psi Max. Steam Pressure, -20 Degrees to 150 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- ZURN Plunger, 1-1/2 in. Size, Brass (PH6000-HY43)
- SHARKBITE Disconnect Tongs, SS, 1" Tube Size (U715A)
- JOMAR VALVE LF Tankless Wtr Heater Vlv Kit, NPT, 3/4" (TWV-3W-KIT-G)
- ANVIL 1/4" FNPT Galvanized Cross (0311069405)
- ANVIL 1" NPT Galvanized Street Tee (0311062400)
- ANVIL CAP MALL 1"" GALV (8700132759)
- ANVIL Coupling, Forged Steel, 3/4 in, NPT (0361502578)
- ANVIL 1-1/2" FNPT Galvanized Union (0313822165)
- ANVIL 1/4" FNPT Galvanized 45 Degree Elbow (0311023006)
- LEGEND VALVE 3/4" X 1/2" GALV. RED. ELBOW (352-109)
- Anvil Galvanized Pipe Fittings