Shop All Black Pipe Fittings
Anvil
3/8" Female NPT x Female NPT Cast Iron 45 Degree Elbow Class 125
Mfr # 0300028305
Zoro # G0663126
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300028305
- Zoro # G0663126
- UPC # 690291012389
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Pipe Size | 3/8 in x 3/8 in |
Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
45 Degrees Elbow, Cast Iron, Class Class 125, For Pipe Schedule 40, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Adapter, 1 in, Schedule 40, FNPT x M ACME (G102010)
- ZORO SELECT 1/4" MNPT 316 SS Hex Socket Plug (60SP112N014)
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/2 in Pipe Size (829-015)
- BOB Float Valve, 1-1/2 In, SS w/PTFE Seal (R1381-1-1/2)
- ANVIL 3-1/2" x 3" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310091806)
- ANVIL Female NPT x Butt Weld Forged Steel Elbowlet (0766261085)
- ANVIL 1-1/4" Female NPT x Female NPT Steel Easy Alignment Coupling Class 150 (0320201817)
- ANVIL 1-1/4" Female Socket Black Forged Steel Cap Class 3000 (0362085607)
- ANVIL 1-1/2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362001604)
- ANVIL 3-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310031406)
- ZORO SELECT Black Steel Blind Flange Class 150 (FLCS1RFBL200)
- Anvil Black Pipe Fittings