Shop All Black Pipe Fittings
Anvil
3/8" Male NPT Black Forged Steel Round Head Plug Class 3000
Mfr # 0361325004
Zoro # G2840489
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Round Head Plug
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361325004
- Zoro # G2840489
- UPC # 690291090134
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Outside Dia. | 11/16" |
Pipe Size | 3/8 in |
Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Round Head Plug, 3/8 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Male NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1-3/4" Black Pipe Nipple Sch 40 PK25 (587-001P25GR)
- SHARKBITE Push-to-Connect Coupling, 1/4 in Tube Size, Brass, Brass (U004LF)
- KOHLER Innate Intelligent Toilet (29777-PA-0)
- KOHLER Side Spray Assembly (1345081-CP)
- ANVIL 1" Socket Socket Socket Black Forged Steel Tee Class 3000 (0362025603)
- ANVIL 1" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (0310501002)
- ANVIL 4" Male NPT Black Forged Steel Square Head Plug Class 3000 (0361302409)
- ANVIL 2" Female NPT x Female NPT Cast Iron 45 Degree Elbow Class 125 (0300028909)
- ANVIL 1-1/2" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308008606)
- ANVIL 1-1/2" Female NPT x Female NPT Black Forged Steel Merchant Coupling Class 300 (0320201072)
- ZORO SELECT 3/4" x 3/8" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (5P446)
- Anvil Fittings