Shop All Black Pipe Fittings
Anvil
3/8" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000
Mfr # 0361167604
Zoro # G2848968
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Half Coupling
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361167604
- Zoro # G2848968
- UPC # 690291088957
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Outside Dia. | 7/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Description
Half Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 160, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Sediment CTO Filter Replacement Cartridge 2PK (F2WGB21B)
- MOEN MPact Posi-Temp w/Diverter 1/2" Cc Ips Conn w/Pressure Balancing (2521)
- VINYL-FLEX Hose, Dura-Pure, NSF 61 Reinforced PVC, 1/4" ID x .438" OD x 300' (PVCBH14-438A3NA)
- CASH ACME Thermostatic Mixing Valve, 3/4in., 230 psi (HG110D)
- ANVIL 3" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361169204)
- ANVIL 1" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361168206)
- ANVIL 1-1/4" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361168404)
- ANVIL 3/4 X 3-1/2 Black Steel Pipe Nipple (0830020202)
- ANVIL 4" x 2-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908845)
- ANVIL Female NPT x Female NPT Malleable Iron Union (0312822422)
- STZ Industries 7/8 H X 7-1/4 in. W X 24 in. L Brown Shelf Trail 1 (361 WOOD24-TB)
- Anvil Fittings