Shop All Galvanized Pipes
Anvil
3/4X3 Xh Galv Steel CW Nipple
Mfr # 0331519405
Zoro # G9251905
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 3 in
- Material - Pipe Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0331519405
- Zoro # G9251905
- UPC # 69029104959
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 3 in |
Details
Material - Pipe | Steel |
Description
3/4X3 EXTRA HEAVY GALVANIZED STEEL CONTINUOUS WELD NIPPLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2" x 6 ft. Pipe Insulation, 1" Wall (DGS20010)
- ZORO SELECT 1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN6)
- MOEN Handle Kit, 172663BN (172663BN)
- KINGSTON BRASS VTPN593017 59" Acrylic Drop In Rectangul, 59.06" L, 29.5" W, White, Acrylic (VTPN593017)
- ANVIL 1X2 Xh Galv Steel CW Nipple (0331523407)
- ANVIL 11/4X3 Xh Galv Steel CW Nipple (0331528208)
- ANVIL 2X6 Xh Galv Stl CW Nipple (0331538009)
- ANVIL 2 Std Galv Stl CW Butt Nipple (0335301800)
- ANVIL 8700152450 1 x 30 in. Galvanized Pipe- Cut Length (785626)
- ANVIL 1X48 Std Gal A53 Rdy Cut Pipe (0331228767)
- ZORO SELECT 1" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160 (87606)
- Anvil Pipes