Shop All Black Pipes
Anvil
3/4 X Close Xh Blk Stl CW Npl
Mfr # 0330518606
Zoro # G9251092
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1.375 in
- Material - Pipe Steel
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0330518606
- Zoro # G9251092
- UPC # 69029104509
- Country of Origin United States
- Category Black Pipes
Dimensions
Overall Pipe Length | 1.375 in |
Details
Material - Pipe | Steel |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
3/4 X CLOSE EXTRA HEAVY BLACK STEEL CONTINUOUS WELD NIPPLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bonnet, Threaded (1011061-BN)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G054)
- ANVIL 3" x 1" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300157005)
- PARKER 1/4" Compression x 1/8" MNPT Brass Run Tee 10PK (171C-4-2)
- ANVIL 11/2X21/2 Xh Blk CW Nipple (0330532409)
- ANVIL 3/4X3 Xh Blk Steel CW Nipple (0330519406)
- ANVIL 11/4X48 Std Blk Ready Cut Pipe (0330233560)
- ANVIL 3/8X1-1/2 Xh Blk Stl CW Nipple (0330509605)
- ANVIL 3/8 X 5-1/2 Xh Blk Stl CW Npl (0330511205)
- ANVIL 3/8Xclose Xh Blk Stl CW Nipple (0330509407)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 80 (40906)
- Anvil Pipes