Shop All Galvanized Pipe Fittings
Anvil
3/4 X 6 Galvanized Steel Pipe Nipple
Mfr # 0831021001
Zoro # G408596157
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Steel
- Pipe Size - Pipe Fitting 3-4/24
- Overall Pipe Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0831021001
- Zoro # G408596157
- UPC # 69029123425
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3-4/24 |
Overall Pipe Length | 6 |
Details
Basic Fitting Material | Steel |
Description
CONNECTION TYPE: MNPTCONSTRUCTION: SteelFITTING TYPE: Pipe NippleWORKING PRESSURE RATING: 150 PSICOLOR FINISH: Galvanized LEAD FREE: Yes **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Lever Handle 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (Z812B1-XL)
- BANJO 4" Female Coupler x FNPT Cam Lever Coupling (400D)
- GROHE Universal Mounting Set Starlight Chrome (45444000)
- MOEN Handle Kit, 148820CSL (148820CSL)
- ANVIL 1/2" MNPT Galvanized Square Head Plug (0319901567)
- ANVIL 1/2" FNPT Galvanized Wye (0311066609)
- ANVIL 1-1/4" FNPT x 1" MNPT Galv 90 Degree Street Elbow (0311019400)
- ANVIL 3/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027403)
- ANVIL 1-1/4" FNPT Galvanized Hex Locknut (0319913562)
- ANVIL 1/2" FNPT Galvanized Floor Flange (0311105001)
- MUELLER ELBOW STREET 90 GALV 3"" (510-310BC)
- Anvil Fittings