Shop All Galvanized Pipe Fittings
Anvil
3/4" x 3/8" x 3/4" FNPT Galvanized Reducing Tee
Mfr # 0311039002
Zoro # G5494124
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/4" x 3/8" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311039002
- Zoro # G5494124
- UPC # 690291029400
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 3/8" x 3/4" |
Pipe Size (Fittings) | 3/4" x 3/8" x 3/4" |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Pipe Size | 3/4 in, 3/8 in |
Fitting Pipe Size | 3/4 in x 3/8 in x 3/4 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/8 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Rdcng Hex Bushing - 1" MNPT x 1/2" FNPT (ZUSA-PF-6939)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8222G003)
- PARKER Tubing, Natural, Overall 100 ft L (NN18X1.5)
- SLOAN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Royal 111-1.28 ESS)
- ANVIL 1/2" x 1/4" FNPT Galvanized 90 Degree Reducing Elbow (0311007603)
- ANVIL 1-1/4" MNPT x 3/4" FNPT Galvanized Hex Bushing (0319907044)
- ANVIL 1" FNPT Galvanized Tee (0311030209)
- ANVIL 1/4" MNPT Galvanized Square Head Plug (0319901484)
- ANVIL 1-1/2" x 1" MNPT Galvanized Hex Bushing (0319907440)
- ANVIL 8700130746 1 x .25 in. Malleable Iron Pipe Fitting Galvanized Hex Reducing Bushing (785709)
- SMITH-COOPER Tee, Galvanized, 150lb, 3" (4316012520)
- Anvil Galvanized Pipe Fittings